Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Screw With Knob, Short Type
  • Screw With Knob, Short Type
  • Screw With Knob, Short Type
  • Screw With Knob, Short Type

Screw With Knob, Short Type TL-233-4

5.00 (1)
Item.#
09321663
Mfr.#
TL-233-4
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension F (mm)
(2)
Dimension A (mm phi)
15
Dimensions C (mm)
10
Dimensions D (mm)
M4
Material and Processing
(Screw with knob) BSBM/Cr(Retaining washer for screw) PA / primary colors
Weight (g)
13.6
Dimension B (phi mm)
10
Dimensions E (mm)
15
Purpose
Measuring instruments, distribution board etc.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
own products
5
From Japan
On 2014-11-18 14:52:58
There is a sense of quality, I firmly. Is it a little expensive unit price?
This review is about item#09321636.