Buy more than* S$200* and get FREE SHIPPING

  • Screw With Knob, Short Type
  • Screw With Knob, Short Type
  • Screw With Knob, Short Type
  • Screw With Knob, Short Type

Screw With Knob, Short Type TL-233-5

5.00 (1)
Item.#
09321672
Mfr.#
TL-233-5
Package Qty.
1PC
Ship pack of
1
2.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension A (mm phi)
15
Dimensions C (mm)
10
Dimensions D (mm)
M5
Weight (g)
14
Dimension B (phi mm)
12
Dimensions E (mm)
10
Dimension F (mm)
-2.5
Material and Processing
(Knob screws) BSBM / Cr primaries PA / (washer retaining screws)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
own products
5
From Japan
On 2014-11-18 14:52:58
There is a sense of quality, I firmly. Is it a little expensive unit price?
This review is about item#09321636.