Buy more than* S$200* and get FREE SHIPPING

  • Screw With Knob, Short Type
  • Screw With Knob, Short Type
  • Screw With Knob, Short Type
  • Screw With Knob, Short Type

Screw With Knob, Short Type TL-233-6

5.00 (1)
Item.#
09321681
Mfr.#
TL-233-6
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Dimension B (phi mm)
12
Dimensions E (mm)
15
Dimension F (mm)
(2.5)
Dimension A (mm phi)
15
Purpose
Measuring instruments, distribution board etc.
Dimensions C (mm)
10
Dimensions D (mm)
M5
Weight (g)
14.8
Material and Processing
(Screw with a knob) BSBM/Cr(slip off stop washer for screws) PA / primary colors
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
own products
5
From Japan
On 2014-11-18 14:52:58
There is a sense of quality, I firmly. Is it a little expensive unit price?
This review is about item#09321636.