Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Knob Screw
  • Stainless Steel Knob Screw
  • Stainless Steel Knob Screw
  • Stainless Steel Knob Screw

Stainless Steel Knob Screw TL-233SUS-4

3.00 (2)
Item.#
09321742
Mfr.#
TL-233SUS-4
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Dimension B (phi mm)
10
Dimensions E (mm)
15
Dimension F (mm)
(2)
Dimension A (mm phi)
15
Material and Processing
(Knob screws) SUS303/-(screw retaining washers)PA/primary color
Dimensions C (mm)
10
Dimensions D (mm)
M4
Weight (g)
12.5
Purpose
Measuring instruments, distribution board etc.
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
In order to make the use of the driver unnecessary, I changed it from a flathead screw to this.
3
From Japan
On 2017-10-03 19:20:44
There is no problem as an article. Two if you dare say. Prices are slightly higher than those made by other companies. I want you to put things where the knob part is a bit lower, into the choice. There are about 10 mm now, but I think that one with a height of about 1/3 is also good.
This review is about item#9321733.
Change the screw of the equipment from the thumbscrew
3
From Japan
On 2017-06-19 07:31:49
It has a sharp tip and easy screwing, it uses a resin washer to use it for heat facilities.
This review is about item#09321733.