Buy more than* S$200* and get FREE SHIPPING

  • Knob Screw
  • Knob Screw
  • Knob Screw
  • Knob Screw

Knob Screw TL-112-425

Item.#
09321803
Mfr.#
TL-112-425
Package Qty.
1PC
Ship pack of
1
3.13 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension E (phi mm)
3
Dimension B1 (mm)
12
Dimensions C (mm)
8
Dimensions D (mm)
35
Nominal Dimension (mm)
M4x25
Material and Processing
(Knob screws) BSBM/Cr (retaining washers)PA/primary color
Dimensions A1(mm)
10
Dimensions A1 (mm)
15
Dimensions B (mm)
25
Dimensions A (mm)
M4
Weight (g)
13.9
Purpose
Measurement equipment, machine tools, industrial machines, and general machine.