Buy more than* S$200* and get FREE SHIPPING

  • Knob Screw
  • Knob Screw
  • Knob Screw
  • Knob Screw

Knob Screw TL-112-430

Item.#
09321812
Mfr.#
TL-112-430
Package Qty.
1PC
Ship pack of
1
4.44 SGD
ADD TO CART
Shipped after 2017-07-04
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
30
Dimensions A (mm)
M4
Weight (g)
14.2
Dimensions A1(mm)
10
Dimensions A1 (mm)
15
Material and Processing
(Knob screws) BSBM/Cr (retaining washers)PA/primary color
Dimensions D (mm)
40
Nominal Dimension (mm)
M4x30
Dimension E (phi mm)
3
Dimension B1 (mm)
15
Dimensions C (mm)
8
Purpose
Measurement equipment, machine tools, industrial machines, and general machine.