Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Knob Screw
  • Knob Screw
  • Knob Screw
  • Knob Screw

Knob Screw TL-112-520

5.00 (1)
Item.#
09321821
Mfr.#
TL-112-520
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Nominal Dimension (mm)
M5x20
Dimension E (phi mm)
3.8
Dimension B1 (mm)
12
Dimensions C (mm)
8
Dimensions D (mm)
30
Material and Processing
(Knob screws) BSBM / Cr primaries PA / (retaining washers)
Weight (g)
14.5
Dimensions A1(mm)
10
Dimensions A1 (mm)
15
Dimensions B (mm)
20
Dimensions A (mm)
M5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to attach the camera microphone holder to the camera
5
From Japan
On 2018-02-08 18:25:31
Because the crown is large compared to the screw diameter, it can be tightened sufficiently even by hand Although I was looking for another shop, it is easy to find it here I immediately bought it
This review is about item#9321794.