Buy more than* S$200* and get FREE SHIPPING

  • Knob Screw
  • Knob Screw
  • Knob Screw
  • Knob Screw

Knob Screw TL-112-535

Item.#
09321855
Mfr.#
TL-112-535
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions A1(mm)
10
Dimensions A1 (mm)
15
Dimensions B (mm)
35
Dimensions A (mm)
M5
Weight (g)
16.1
Material and Processing
(Knob screws) BSBM/Cr (retaining washers)PA/primary color
Dimension B1 (mm)
15
Dimensions C (mm)
8
Dimensions D (mm)
45
Nominal Dimension (mm)
M5x35
Dimension E (phi mm)
3.8
Purpose
Measurement equipment, machine tools, industrial machines, and general machine.