Buy more than* S$200* and get FREE SHIPPING

  • Knob Screw
  • Knob Screw
  • Knob Screw
  • Knob Screw

Knob Screw TL-112-540

Item.#
09321864
Mfr.#
TL-112-540
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Dimensions A1 (mm)
15
Dimensions B (mm)
40
Dimensions A (mm)
M5
Weight (g)
16.5
Dimensions A1(mm)
10
Material and Processing
(Knob screws) BSBM/Cr (retaining washers)PA/primary color
Dimensions C (mm)
8
Dimensions D (mm)
50
Nominal Dimension (mm)
M5x40
Dimension E (phi mm)
3.8
Dimension B1 (mm)
15
Purpose
Measurement equipment, machine tools, industrial machines, and general machine.