Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Knob Screw
  • Knob Screw
  • Knob Screw
  • Knob Screw

Knob Screw TL-112-625

5.00 (1)
Item.#
09321873
Mfr.#
TL-112-625
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension E (phi mm)
4.5
Dimension B1 (mm)
15
Dimensions C (mm)
10
Dimensions D (mm)
37
Nominal Dimension (mm)
M6x25
Material and Processing
(Knob with screws) BSBM / Cr primaries PA / (retaining washers)
Dimensions A1(mm)
12
Dimensions A1 (mm)
18
Dimensions B (mm)
25
Dimensions A (mm)
M6
Weight (g)
26.2
Purpose
Measurement equipment, machine tools, industrial machines, and general machine.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to attach the camera microphone holder to the camera
5
From Japan
On 2018-02-08 18:25:31
Because the crown is large compared to the screw diameter, it can be tightened sufficiently even by hand Although I was looking for another shop, it is easy to find it here I immediately bought it
This review is about item#9321794.