Buy more than* S$200* and get FREE SHIPPING

  • Knob Screw
  • Knob Screw
  • Knob Screw
  • Knob Screw

Knob Screw TL-112-630

Item.#
09321882
Mfr.#
TL-112-630
Package Qty.
1PC
Ship pack of
1
7.76 SGD
ADD TO CART
Shipped after 2017-06-30
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
30
Dimensions A (mm)
M6
Weight (g)
26.5
Dimensions A1(mm)
12
Dimensions A1 (mm)
18
Material and Processing
(Knob screws) BSBM/Cr (retaining washers)PA/primary color
Dimensions D (mm)
42
Nominal Dimension (mm)
M6x30
Dimension E (phi mm)
4.5
Dimension B1 (mm)
15
Dimensions C (mm)
10
Purpose
Measurement equipment, machine tools, industrial machines, and general machine.