Buy more than* S$200* and get FREE SHIPPING

  • Knob Screw
  • Knob Screw
  • Knob Screw
  • Knob Screw

Knob Screw TL-112-635

Item.#
09321891
Mfr.#
TL-112-635
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Dimension B1 (mm)
15
Dimensions C (mm)
10
Dimensions D (mm)
47
Nominal Dimension (mm)
M6x35
Dimension E (phi mm)
4.5
Purpose
Measurement equipment, machine tools, industrial machines, and general machine.
Dimensions A1 (mm)
18
Dimensions B (mm)
35
Dimensions A (mm)
M6
Weight (g)
27.4
Dimensions A1(mm)
12
Material and Processing
(Knob screws) BSBM/Cr (retaining washers)PA/primary color