Buy more than* S$200* and get FREE SHIPPING

  • Knob Screw
  • Knob Screw
  • Knob Screw
  • Knob Screw

Knob Screw TL-112-645

Item.#
09321916
Mfr.#
TL-112-645
Package Qty.
1PC
Ship pack of
1
6.86 SGD
ADD TO CART
Shipped after 2017-12-20
Now we ship to...
...see all
Item Feature
Nominal Dimension (mm)
M6x45
Dimension E (phi mm)
4.5
Dimension B1 (mm)
15
Dimensions C (mm)
10
Dimensions D (mm)
57
Material and Processing
(Knob screws) BSBM/Cr (retaining washers)PA/primary color
Weight (g)
28.7
Dimensions A1(mm)
12
Dimensions A1 (mm)
18
Dimensions B (mm)
45
Dimensions A (mm)
M6
Purpose
Measurement equipment, machine tools, industrial machines, and general machine.