Buy more than* S$200* and get FREE SHIPPING

  • Knob Screw
  • Knob Screw
  • Knob Screw
  • Knob Screw

Knob Screw TL-112-650

Item.#
09321925
Mfr.#
TL-112-650
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Dimensions A1 (mm)
18
Dimensions B (mm)
50
Dimensions A (mm)
M6
Weight (g)
29.0
Dimensions A1(mm)
12
Material and Processing
(Knob screws) BSBM/Cr (retaining washers)PA/primary color
Dimensions C (mm)
10
Dimensions D (mm)
62
Nominal Dimension (mm)
M6x50
Dimension E (phi mm)
4.5
Dimension B1 (mm)
15
Purpose
Measurement equipment, machine tools, industrial machines, and general machine.