Buy more than* S$200* and get FREE SHIPPING

  • Knob Screw
  • Knob Screw
  • Knob Screw
  • Knob Screw

Knob Screw TL-112-835

5.00 (1)
Item.#
09321934
Mfr.#
TL-112-835
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
M8
Weight (g)
48.6
Dimensions A1(mm)
14
Dimensions A1 (mm)
24
Dimensions B (mm)
35
Material and Processing
(Knob screws) BSBM/Cr (retaining washers)PA/primary color
Nominal Dimension (mm)
M8x35
Dimension E (phi mm)
6
Dimension B1 (mm)
15
Dimensions C (mm)
10
Dimensions D (mm)
47
Purpose
Measurement equipment, machine tools, industrial machines, and general machine.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to attach the camera microphone holder to the camera
5
From Japan
On 2018-02-08 18:25:31
Because the crown is large compared to the screw diameter, it can be tightened sufficiently even by hand Although I was looking for another shop, it is easy to find it here I immediately bought it
This review is about item#9321794.