Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Grip Screws
  • Grip Screws
  • Grip Screws
  • Grip Screws

Grip Screws TL-215-1

Item.#
09321977
Mfr.#
TL-215-1
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Measuring instruments, machine tools, etc.
Dimensions A1(mm)
10
Dimensions A1 (mm)
15
Dimensions B (mm)
20
Dimensions A (mm)
M4
Weight (g)
13.0
Dimension E (phi mm)
3
Dimension B1 (mm)
12
Dimensions C (mm)
8
Dimensions D (mm)
30
Nominal Dimension (mm)
M4x20
Material and Processing
(Knob screws) BSBM/Cr (retaining washers)PA/primary color