Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Grip Screws
  • Grip Screws
  • Grip Screws
  • Grip Screws

Grip Screws TL-215-4

Item.#
09322004
Mfr.#
TL-215-4
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Purpose
Measuring instruments, machine tools, etc.
Dimensions A (mm)
M5
Weight (g)
15.2
Dimensions A1(mm)
10
Dimensions A1 (mm)
15
Dimensions B (mm)
40
Dimensions D (mm)
50
Nominal Dimension (mm)
M5x40
Dimension E (phi mm)
3.8
Dimension B1 (mm)
15
Dimensions C (mm)
8
Material and Processing
(Knob screws) BSBM/Cr (retaining washers)PA/primary color