Buy more than* S$200* and get FREE SHIPPING

  • Grip Screws
  • Grip Screws
  • Grip Screws
  • Grip Screws

Grip Screws TL-215-5

Item.#
09322013
Mfr.#
TL-215-5
Package Qty.
1PC
Ship pack of
1
10.56 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Measuring instruments, machine tools, etc.
Dimensions A1 (mm)
18
Dimensions B (mm)
40
Dimensions A (mm)
M6
Weight (g)
26.1
Dimensions A1(mm)
12
Dimension B1 (mm)
15
Dimensions C (mm)
10
Dimensions D (mm)
52
Nominal Dimension (mm)
M6x40
Dimension E (phi mm)
4.5
Material and Processing
(Knob screws) BSBM/Cr (retaining washers)PA/primary color