Buy more than* S$200* and get FREE SHIPPING

  • MS Floating Nut
  • MS Floating Nut
  • MS Floating Nut
  • MS Floating Nut

MS Floating Nut TL-227-1

Item.#
09322031
Mfr.#
TL-227-1
Package Qty.
1PC
Ship pack of
1
1.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
Vehicle, airplane, measuring instruments, OA equipment, etc.
Material and Processing
(Bracket nut element) SPCC / Zn
Recommended Range for Torque Tightening (N m [kgf / cm])
0.63 ( 6.4)
Dimensions J (mm)
M3
Dimensions B (mm)
10.8
Dimension F (mm)
3.3
Weight (g)
0.5
Dimension K (phi mm)
2.25
Dimensions H (phi mm)
4.2
Dimensions C (mm)
8
Dimensions D (mm)
6.5
Dimensions A (mm)
16