Buy more than* S$200* and get FREE SHIPPING

  • MS Floating Nut, Sus
  • MS Floating Nut, Sus
  • MS Floating Nut, Sus
  • MS Floating Nut, Sus

MS Floating Nut, Sus TL-264-2

Item.#
09322065
Mfr.#
TL-264-2
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
Vehicle, airplane, measuring instruments, OA equipment, etc.
Dimensions B (mm)
18
Dimension F (mm)
5
Weight (g)
1.45
Dimensions H (phi mm)
6.6
Material and Processing
(Bracket nut element) SUS304/barrel polishing
Dimensions C (mm)
12
Dimensions D (mm)
10
Dimensions A (mm)
23
Dimension K (phi mm)
2.5
Dimensions J (mm)
M4