Buy more than* S$200* and get FREE SHIPPING

  • MS Floating Nut
  • MS Floating Nut
  • MS Floating Nut
  • MS Floating Nut

MS Floating Nut TL-227-3

Item.#
09322074
Mfr.#
TL-227-3
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
Vehicle, airplane, measuring instruments, OA equipment, etc.
Dimensions A (mm)
23
Material and Processing
(Bracket - nut element) SPCC/Zn
Dimensions H (phi mm)
6.6
Dimensions C (mm)
12
Dimensions D (mm)
10
Dimension F (mm)
5
Weight (g)
1.5
Dimension K (phi mm)
2.5
Dimensions J (mm)
M5
Dimensions B (mm)
18