Buy more than* S$200* and get FREE SHIPPING

  • MS Floating Nut
  • MS Floating Nut
  • MS Floating Nut
  • MS Floating Nut

MS Floating Nut TL-227-4

Item.#
09322092
Mfr.#
TL-227-4
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Application
Vehicle, airplane, measuring instruments, OA equipment, etc.
Dimensions B (mm)
20
Dimension F (mm)
5
Weight (g)
2.0
Dimension K (phi mm)
2.5
Dimensions J (mm)
M6
Dimensions C (mm)
14
Dimensions D (mm)
12
Dimensions A (mm)
25
Material and Processing
(Bracket - nut element) SPCC/Zn
Dimensions H (phi mm)
8.4