Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • MS Floating Nut, Sus
  • MS Floating Nut, Sus
  • MS Floating Nut, Sus
  • MS Floating Nut, Sus

MS Floating Nut, Sus TL-264-4

Item.#
09322101
Mfr.#
TL-264-4
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
Vehicle, airplane, measuring instruments, OA equipment, etc.
Dimensions A (mm)
25
Dimension K (phi mm)
2.5
Dimensions J (mm)
M6
Dimensions B (mm)
20
Material and Processing
(Bracket nut element) SUS304/barrel polishing
Dimension F (mm)
5
Weight (g)
1.85
Dimensions H (phi mm)
8.4
Dimensions C (mm)
14
Dimensions D (mm)
12