Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

  • Ttype Sign Fastener, Head T6
  • Ttype Sign Fastener, Head T6
  • Ttype Sign Fastener, Head T6

Ttype Sign Fastener, Head T6 T6-105

5.00 (2)
Item.#
09322424
Mfr.#
T6-105
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material and Processing
HSK16M/Cr
Dimensions C (mm)
10
Dimensions A (mm)
6
Application
Measuring instruments, machine tools, construction equipment, vehicle, etc.
Dimensions p (mm)
1.8 to 2.0
Dimensions B (mm)
1.5
Weight (g)
1.6
Dimension W (mm)
1.2
Dimension t (mm)
1.8
Dimension d (mm)
4.5
Mounting Plate Dimension (mm)
1.8 to 2.0
Dimensions D
20degree
Dimensions L (mm)
5.5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Fixing FRP parts
5
From Japan
On 2016-10-01 17:45:10
Usability is good. I want a little variation of length.
This review is about item#9322442.
Stop the cowling of the motorcycle
5
From Japan
On 2013-08-31 05:46:10
It is the best at this price.
This review is about item#09322415.