Buy more than* S$200* and get FREE SHIPPING

  • T Type Sign Fastener, Head T7
  • T Type Sign Fastener, Head T7
  • T Type Sign Fastener, Head T7

T Type Sign Fastener, Head T7 T7-127

Item.#
09322485
Mfr.#
T7-127
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material and Processing
HSK16M/Cr
Dimensions C (mm)
12
Dimensions A (mm)
7
Application
Measuring instruments, machine tools, construction equipment, vehicle, etc.
Dimensions p (mm)
3.5 - 3.6
Dimensions B (mm)
3.5
Weight (g)
3.1
Dimension W (mm)
1.4
Dimension t (mm)
2.2
Dimension d (mm)
5.5
Dimensions D
21 degree
Mounting Dimensions (mm)
3.5 - 3.6
Dimensions L (mm)
8.0
Mounting Plate Dimension (mm)
3.5 - 3.6