Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • T Type Sign Fastener, Head T8
  • T Type Sign Fastener, Head T8
  • T Type Sign Fastener, Head T8

T Type Sign Fastener, Head T8 T8-143

4.77 (13)
Item.#
09322503
Mfr.#
T8-143
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material and Processing
HSK16M/Cr
Dimensions C (mm)
14
Dimensions A (mm)
8
Application
Measuring instruments, machine tools, construction equipment, vehicle, etc.
Weight (g)
4.6
Dimensions D
22degree
Mounting Dimensions (mm)
3.0 to 3.2
Dimension W (mm)
1.8
Dimension t (mm)
2.8
Dimension d (mm)
6.5
Dimensions L (mm)
8.5
Mounting Plate Dimension (mm)
3.0 to 3.2
Dimensions p (mm)
3.0 to 3.2
Dimensions B (mm)
4.0
Customer Reviews
5 star 10
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
Used to attach the cowl of the motorcycle
5
From Japan
On 2018-06-08 18:20:04
It was able to be mounted without problem by using outside cowl together with nylon washer.
This review is about item#9322494.
CBR 250 RR MC 51 race base Used for fixing the cowl.
5
From Japan
On 2018-05-20 09:14:28
CBR 250 RR MC 51 race base Used for fixing the cowl. Even genuine parts have settings, but because the price can not be high I am using here. Since it is possible to choose the total length, it was short and it was hard to use Workability was improved by choosing a slightly longer type.
This review is about item#9322521.
CBR 250 RR MC 51 in a dream cup specification car
5
From Japan
On 2018-01-11 00:06:23
Used for CBR 250 RR racer. I did not know that it was selling in roses and had an inconvenient feeling. It is almost the same size as genuine products and no problem.
This review is about item#9322521.
Motorcycle cowl installation
5
From Japan
On 2018-01-04 16:49:46
It is cheap and has a high texture and is very useful. It is the best if it is made of stainless steel, is not it?
This review is about item#9322537.
To the cowl of a motorcycle
5
From Japan
On 2017-12-07 20:39:32
Brilliance is also wonderful, good quality can be good. I was fitted because the size is small.
This review is about item#9322521.
Panel fasteners
5
From Japan
On 2017-09-20 15:56:12
I am using it for DZUS (sauce) zipper substitute. There is no particular problem in use. I would like to handle southco's "D4 DZUS standard line 1/4 turning fastener".
This review is about item#9322503.
As a part to keep the motorcycle cowl
5
From Japan
On 2016-11-20 21:37:54
The quality of plating was also good. The constriction of the washer is good.
This review is about item#9322512.
Used to fix hood of classic car
4
From Japan
On 2015-12-07 23:14:09
The product was beautiful, but the length was not enough for use. I would like to replace it if there is a slightly longer item.
This review is about item#09322537.
Cowl stop for bike race
5
From Japan
On 2015-02-02 20:25:04
It is expensive to purchase for racing at a motorbike shop, but for expendable supplies that are lost due to falls, I was looking for a general purpose item. The width of the eyelet groove is widely different from the motorcycle manufacturer genuine number article, but there was no problem in use. I would like you to submit a large number of cheap sets.
This review is about item#09322512.
Use as parts of products
4
From Japan
On 2014-12-16 14:51:49
I think that it is satisfactory as a product. It is saved if you come with detachable washers etc as well.
This review is about item#09322494.