Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • T Type Sign Fastener, Head T8
  • T Type Sign Fastener, Head T8
  • T Type Sign Fastener, Head T8

T Type Sign Fastener, Head T8 T8-145

4.57 (7)
Item.#
09322512
Mfr.#
T8-145
Package Qty.
1PC
Ship pack of
1
2.80 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material and Processing
HSK16M/Cr
Dimensions C (mm)
14
Dimensions A (mm)
8
Application
Measuring instruments, machine tools, construction equipment, vehicle, etc.
Dimensions D
22degree
Mounting Dimensions (mm)
3.5 - 3.7
Dimensions L (mm)
9.0
Dimension W (mm)
1.8
Dimension t (mm)
2.8
Dimension d (mm)
6.5
Mounting Plate Dimension (mm)
3.5 - 3.7
Dimensions p (mm)
3.5 - 3.7
Dimensions B (mm)
4.0
Weight (g)
4.8
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
As a component to stop the bike of the cowl
5
From Japan
On 2016-11-20 21:37:54
The quality of the plating was also good. It is good constriction of the washer.
This review is about item#9322512.
Use the hood fixing of classic car
4
From Japan
On 2015-12-07 23:14:09
Commodity, but it was clean, the use was not big enough in length. I would like to Kaikae if there is a little more long products.
This review is about item#09322537.
Cowl stop for bike race
5
From Japan
On 2015-02-02 20:25:04
I high with the purchase of a motorcycle shop as for race, but because of the consumables or no longer, such as a fall, I was looking for a general-purpose products. The width of the eyelet groove is wide unlike the bike manufacturer original number goods, but, there was no problem to use. Many I want you to put out a cheaper set.
This review is about item#09322512.
Use as part of the product
4
From Japan
On 2014-12-16 14:51:49
I think that as the product can be satisfied. Washa, etc. out prevention is also helpful if you are included.
This review is about item#09322494.
Use the bike of the cowl
4
From Japan
On 2014-10-30 16:23:13
We are happy with the product itself. There is a thing that came out rust slightly from scratch etc. There is no problem in use.
This review is about item#09322512.
Mounting of the motorcycle of FRP cowl
5
From Japan
On 2014-09-29 15:47:11
So far, the purchase of a motorcycle goods store, was an expensive shopping. By purchasing here, It's inexpensive, looks like subtle size difference to choose, it is very convenient.
This review is about item#09322521.
Use the screw fastening of the lid of the bikes of the cowl and a 19-inch rack
5
From Japan
On 2013-01-23 22:08:53
It needs much cheaper than buying in the parts shop of bike. Finish of the product is no perfect. Since it is possible to remove the easily screw on that can fasten firmly this is recommended.
This review is about item#09322537.