Buy more than* S$200* and get FREE SHIPPING

  • T-Type Sign Fastener, Spring St-6
  • T-Type Sign Fastener, Spring St-6
  • T-Type Sign Fastener, Spring St-6

T-Type Sign Fastener, Spring St-6 ST-6

5.00 (1)
Item.#
09322695
Mfr.#
ST-6
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Measuring instruments, machine tools, construction equipment, vehicle, etc.
Dimensions D
20 degree
Dimension G(mm)
20
Dimensions E (mm)
4
Weight (g)
0.7
Material and Processing
SWP/Zn
Dimension F (phi mm)
2.2
Dimensions J (mm)
1.2
Dimension H (mm)
4
Specification
Head /T6
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
With the repair of the quick fastener of the cowl for motorcycle racing.
5
From Japan
On 2013-11-07 13:49:44
It is a part used for the motorcycle racing cowl, but even if it was damaged by falling it was inconvenient because I could not fix it because I could not repair it. I found it with monotaro and bought it. I am satisfied with being able to fix it safely.
This review is about item#09322695.