Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • T-Type Sign Fastener, Spring St-8
  • T-Type Sign Fastener, Spring St-8
  • T-Type Sign Fastener, Spring St-8

T-Type Sign Fastener, Spring St-8 ST-8

4.75 (4)
Item.#
09322713
Mfr.#
ST-8
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Measuring instruments, machine tools, construction equipment, vehicle, etc.
Dimensions D
22degree
Dimension G(mm)
28
Dimensions E (mm)
6
Weight (g)
1.7
Material and Processing
SWP/Zn
Dimension F (phi mm)
2.6
Dimensions J (mm)
1.6
Dimension H (mm)
6
Specification
Head /T6
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
As a part to keep the motorcycle cowl
5
From Japan
On 2016-11-20 21:41:24
I tried it as a part to keep the cowl of the motorcycle and used it together with the fastener It is a nice feeling.
This review is about item#9322713.
Used for motorcycle cowl
4
From Japan
On 2014-10-30 16:30:36
The product itself is satisfactory. If it is made of steel it is bent when it is forcibly turned in when it is caught. I attach the rivet, but I am worried whether it will come off as the hole diameter is small.
This review is about item#09322713.
Installation of motorcycle FRP cowl
5
From Japan
On 2014-09-29 15:49:32
Until now, purchasing at a motorcycle store was expensive shopping. By buying it here, it is inexpensive, it makes it possible to choose a subtle size difference, which is very convenient.
This review is about item#09322713.
Installing the cowl of the motorcycle and attaching the lid of the 19-inch rack
5
From Japan
On 2013-01-23 22:14:44
I bought it with head T8. Maintenance of bike and 19 inch rack became very easy. The strength is also perfect. The price is also very cheap, which is recommended.
This review is about item#09322713.