Buy more than* S$200* and get FREE SHIPPING

  • T-Type Sign Fastener
  • T-Type Sign Fastener
  • T-Type Sign Fastener

T-Type Sign Fastener ST-9

Item.#
09322722
Mfr.#
ST-9
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material and Processing
SWP/Zn
Dimension F (phi mm)
2.8
Dimensions J (mm)
1.8
Dimension H (mm)
7
Specification
Head /T9
Dimensions D
22.5degree
Dimension G(mm)
32
Dimensions E (mm)
7
Weight (g)
2.4