Buy more than* S$200* and get FREE SHIPPING

  • T-Type Sign Fastener
  • T-Type Sign Fastener
  • T-Type Sign Fastener

T-Type Sign Fastener ST-10

5.00 (1)
Item.#
09322731
Mfr.#
ST-10
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Measuring instruments, machine tools, construction equipment, vehicle, etc.
Dimensions D
23degree
Dimension G(mm)
36
Dimensions E (mm)
8
Weight (g)
3.3
Material and Processing
SWP/Zn
Dimension F (phi mm)
3.2
Dimensions J (mm)
2
Dimension H (mm)
8
Specification
Head /T10
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixing the panel that needs to be attached to or detached from the rack
5
From Japan
On 2017-03-16 20:44:13
Thank you for your prompt response. However, it is impolite to write many characters.
This review is about item#9322731.