Buy more than* S$200* and get FREE SHIPPING

  • T-Type Sign Fastener
  • T-Type Sign Fastener
  • T-Type Sign Fastener

T-Type Sign Fastener GT-6

Item.#
09322747
Mfr.#
GT-6
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
Shipped after 2018-03-05
Now we ship to...
...see all
Item Feature
Dimensions N (mm)
0.5
Dimensions M (mm)
7.2
Weight (g)
0.2
Specification
Head /T6
Dimension K(mm)
9.5
Dimensions L (mm)
6
Material
Aluminum
Purpose
Measuring instruments, machine tools, construction equipment, vehicle, etc.