Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • T-Type Sign Fastener
  • T-Type Sign Fastener
  • T-Type Sign Fastener

T-Type Sign Fastener GT-8

Item.#
09322765
Mfr.#
GT-8
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions N (mm)
0.5
Dimensions M (mm)
9.2
Weight (g)
0.3
Specification
Head /T8
Dimension K(mm)
12.5
Dimensions L (mm)
8
Material
Aluminum