Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Box Roller Catch
  • Stainless Box Roller Catch
  • Stainless Box Roller Catch
  • Stainless Box Roller Catch

Stainless Box Roller Catch TL-164

3.50 (2)
Item.#
09323167
Mfr.#
TL-164
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
When mounting the keeper, M3 screws to be used. Please use head shaped pan , truss, or bindings. Avoid using washer
Material and Processing
(Housing, spring, keeper) SUS304/- (shaft) SUS430/- (roller cover) BSP/nickel (roller) PE/-- white
Specification
Drawing-out strength N (kgf) / about 19.6 (2)
Purpose
Measuring instruments, machine tools, furniture, etc.
Weight (g)
13.2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Door of sink
2
From Japan
On 2016-05-07 20:57:25
Since the spring of the roller is made of thin iron, if water is applied, it will rust and break. I want the spring to be improved by stainless steel as well as the main body.
This review is about item#09323167.
BOX stop for work
5
From Japan
On 2014-08-31 11:26:09
It was good as per the standard
This review is about item#09323167.