Buy more than* S$200* and get FREE SHIPPING

  • Ball Catch II Type, ZDC
  • Ball Catch II Type, ZDC
  • Ball Catch II Type, ZDC
  • Ball Catch II Type, ZDC
  • Ball Catch II Type, ZDC

Ball Catch II Type, ZDC TL-60-2

Item.#
09323221
Mfr.#
TL-60-2
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material and Processing
(Housing, keeper) ZDC/Cr (Steel ball) S/Ni (SPRING) SUS304WP /- (Set screws) C3604/NI
Dimensions B (mm)
16
Weight (g)
17
Pulling Force (kgf)
2 (about 19.6N)
Dimensions A (mm)
28
Application
Measuring instruments, machine tools, etc.