Buy more than* S$200* and get FREE SHIPPING

  • Ball Catch I Type, ZDC
  • Ball Catch I Type, ZDC
  • Ball Catch I Type, ZDC
  • Ball Catch I Type, ZDC
  • Ball Catch I Type, ZDC

Ball Catch I Type, ZDC TL-42-2

5.00 (5)
Item.#
09323246
Mfr.#
TL-42-2
Package Qty.
1PC
Ship pack of
1
3.13 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material and Processing
(Housing keeper) ZDC / Cr (steel ball) S / Ni (spring) SUS304 (set screw) BSBM / Ni
Dimensions C (mm)
14.3
Dimensions A (mm)
12
Application
Measuring instruments, machine tools, etc.
Pulling Force (kgf)
2.4 (about 23.5N)
Dimensions B (mm)
8
Weight (g)
15.8
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Used to repair lid of post
5
From Japan
On 2017-05-09 15:55:38
I used it for repair as the torsion spring of the catch of the post of the mail post used about 20 years was damaged. This ball catch is a compression spring, and its compression amount can be adjusted. Since the lid can be reliably closed and adjustable so that opening and closing can be performed smoothly, setting suitable for the purpose is easy. Also, I think that the life of the compression spring will be longer than the torsion spring because the risk of the spring breakage is reduced.
This review is about item#9323246.
For post lock door
5
From Japan
On 2017-05-06 07:47:21
I did not check the screw holes, so the size of the hole was slightly different from the existing post, but I managed to install it somehow.
This review is about item#09323246.
Table processing
5
From Japan
On 2016-07-06 16:17:27
It from two directions insertion can be strength is also happy that can be adjusted.
This review is about item#09323246.
It was used for the stopper to the upper limit of the lifting window.
5
From Japan
On 2015-12-11 01:46:16
It will function as designed easily stopper function is fulfilled.
This review is about item#09323246.
Tool box lid
5
From Japan
On 2015-10-25 15:45:18
It is firm say parts of the usability can also adjust the ball in the making.
This review is about item#09323246.