Buy more than* S$200* and get FREE SHIPPING

  • Ball Catch
  • Ball Catch
  • Ball Catch
  • Ball Catch
  • Ball Catch

Ball Catch TL-91-1

5.00 (1)
Item.#
09323255
Mfr.#
TL-91-1
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Measuring instruments, machine tools, etc.
Dimension B (phi mm)
6.5
Pulling Force (kgf)
3.5 (about 34.3N)
Weight (g)
78
Material and Processing
(Housing / locking screw / keeper) BSBM / Ni (steel ball) S / Ni (spring) SWP / Uc
Dimensions C (phi mm)
6.5
Dimensions A (mm)
10
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixture fixture
5
From Japan
On 2014-07-08 17:56:50
It's not as rare as I imagined
This review is about item#09323255.