Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ball Catch, ZDC
  • Ball Catch, ZDC
  • Ball Catch, ZDC
  • Ball Catch, ZDC
  • Ball Catch, ZDC

Ball Catch, ZDC TL-91-2

Item.#
09323264
Mfr.#
TL-91-2
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material and Processing
(Housing keeper) ZDC / Cr (steel ball) S / Ni (spring) SWP / Ni (set screw) BSBM / Ni
Dimensions C (phi mm)
8.6
Dimensions A (mm)
9.75
Application
Measuring instruments, machine tools, etc.
Dimension B (phi mm)
8.6
Pulling Force (kgf)
2 (about 19.6N)
Weight (g)
62