Buy more than* S$200* and get FREE SHIPPING

  • Ball Catch Stainless Steel
  • Ball Catch Stainless Steel
  • Ball Catch Stainless Steel
  • Ball Catch Stainless Steel
  • Ball Catch Stainless Steel
  • Ball Catch Stainless Steel

Ball Catch Stainless Steel TL-313-2

5.00 (1)
Item.#
09323282
Mfr.#
TL-313-2
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Measuring instruments, working tools, etc.
Dimensions Q (phi mm)
8.2
Pulling Force (kgf)
3.0(About29.4N)
Dimensions H (phi mm)
4.3
Dimension U(mm)
16
Dimension K(mm)
20
Dimensions J (mm)
30
Dimensions N (mm)
13.5
Dimensions M (mm)
2.5
Dimensions p (mm)
7
Dimension T (mm)
8.5
Material and Processing
(Housing Spring keeper) SUS304 / - (stainless pin set screw) SUS303 / -
Dimensions C (mm)
10
Dimensions B (mm)
40
Dimensions E (mm)
7.5
Dimensions D (mm)
2.5
Dimension S (mm)
7.5
Dimension F (mm)
12
Dimensions A (mm)
50
Dimensions L (mm)
9
Weight (g)
26
Dimensions R (mm)
4.3
Dimension G (phi mm)
8.2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
American style post inspection time
5
From Japan
On 2017-11-01 16:21:42
There used to be a chatter ball catch but it was not able to withstand the numerous opening and closing and the outdoor natural conditions and the spring in the middle popped out. So, in order to replace it with something a little big this time, I re-drilled the mounting hole and replaced the tap again. It got better.
This review is about item#9323282.