Buy more than* S$200* and get FREE SHIPPING

  • Mini Latch S
  • Mini Latch S
  • Mini Latch S
  • Mini Latch S
  • Mini Latch S
  • Mini Latch S

Mini Latch S TL-304-2

5.00 (7)
Item.#
09323325
Mfr.#
TL-304-2
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Material and Processing
(Case, keeper) POM/black (latch) PA/black (guide lever, spring) SUS304/-
Weight (g)
1.3
Specification
Tenacity N (kgf) / about 19.6 (2) (*initial strenth under room temperature, horizontal direction to the body)
Caution 2
1. Body (8mm width direction) and keeper center gap is within +/-0.2mm. 2. When using it on a door, make sure the body (8mm width direction) and door have their axis of rotation parallel. 3. Do not remove it forcefully
Operating Temperature Range (deg C)
-30 - 80
Caution
Please do not apply excessive force (impact) to body to lock and unlock. There is risk of damage.
Application
Audio equipment, household appliance, etc.
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Personal computer repair
5
From Japan
On 2017-06-21 22:19:41
It is something that is often used at the door of home appliances and personal computers, so it is sometimes necessary. It is easy to exchange.
This review is about item#9323316.
Repair of V280
5
From Japan
On 2017-03-13 01:46:53
Repair of the ceiling sunglasses BOX. I used only the receiving side but it is just fit. I am satisfied with the amount.
This review is about item#09323316.
Car repair
5
From Japan
On 2017-01-13 15:17:13
Used only on the receiving side. There is no problem. Incidentally, it can be used on the opening side of the case of the sunglasses on the ceiling map lamp part of W638.
This review is about item#9323316.
With the maintenance of cars,
5
From Japan
On 2017-01-07 03:44:40
It was used for the maintenance of the car, but the size and the performance were perfect and the price was inexpensive batch.
This review is about item#09323316.
Securing the opening / closing lid
5
From Japan
On 2016-12-08 01:21:27
I bought it for replacement of the equipment using this. Safely, I could repair it.
This review is about item#09323316.
Repair parts of my car
5
From Japan
On 2016-02-17 12:01:32
In the dealer, what was expensive because of other parts ASSY can be repaired at a low cost and we are very satisfied.
This review is about item#09323325.
Resale
5
From Japan
On 2015-08-13 23:05:02
I am satisfied because I was able to purchase the equivalent at a price of 1/10 of the genuine parts manufacturer.
This review is about item#09323316.