Buy more than* S$200* and get FREE SHIPPING

  • TL-235 Spacer
  • TL-235 Spacer
  • TL-235 Spacer

TL-235 Spacer TL-235-1

Item.#
09323334
Mfr.#
TL-235-1
Package Qty.
1PC
Ship pack of
1
0.31 SGD
ADD TO CART
Shipped after 2017-07-07
Now we ship to...
...see all
Item Feature
Weight (g)
0.3
Dimensions A
t0.4
Material
SUS304
Caution
When you install the product, turn out engraved side (TL-235) and use it. This product is a spacer for TL-304 body and a push-in type keeper. Available to use it when the mounting board size is 1.6mm, 1.2mm, or 1.0mm.