Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • TL-235 Spacer

TL-235 Spacer TL-235-2

Item.#
09323343
Mfr.#
TL-235-2
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Weight (g)
0.3
Dimensions A
t0.8
Material
SUS304
Caution
When you install the product, turn out engraved side (TL-235) and use it. This product is a spacer for TL-304 body and a push-in type keeper. Available to use it when the mounting board size is 1.6mm, 1.2mm, or 1.0mm.