Buy more than* S$200* and get FREE SHIPPING

  • MC Latch
  • MC Latch
  • MC Latch
  • MC Latch
  • MC Latch

MC Latch TL-103-4

5.00 (1)
Item.#
09323361
Mfr.#
TL-103-4
Package Qty.
1PC
Ship pack of
1
2.85 SGD
ADD TO CART
Shipped after 2017-11-24
Now we ship to...
...see all
Item Feature
Caution
During locking and unlocking, do not apply excessive force (impact) to the body.There is risk of damage. If there is a risk of applying excessive force, please provide a stopper.
Material and Processing
(Covering) ABS / brown (yoke, keeper) SPCC/Br (magnet) ferrite /-
Weight (g)
31.5
Purpose
Measuring instrument, OA equipment, furniture, etc.
Adsorption Strength (N [kgf])
About 17 (1.7)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Opening and closing cupboards
5
From Japan
On 2017-07-25 18:01:26
The difference from WAKI company is that only screws are not attached. If screws are unnecessary, this is good.
This review is about item#9323361.