Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Magnet Push Catch
  • Magnet Push Catch
  • Magnet Push Catch
  • Magnet Push Catch

Magnet Push Catch TL-294

1.00 (1)
Item.#
09323377
Mfr.#
TL-294
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Magnet base is not included
Material and Processing
(Base, case, spring receptacle / spacer) ABS / black (Slides) PA6 / black (Rotary) PC / Red (York) SS/Ni (black) (Ferrite) ferrite /- (Spring) SW-C /- (Nut) ZDC/Zn (Keeper) SPCC/Zn
Weight (g)
8.95
Purpose
Measuring instrument, OA equipment, furniture, etc.
Adsorption Strength (N [kgf])
About 11.8(1.2)
Specification
1. Uunlock stroke /about 3.5 mm 2. Initial projection force during unlocking/ about 8.83 N (900 gf) 3. Nut tightening torque /0.29N / m (3 kgf / cm) maximum
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Decorative shelf repair
1
From Japan
On 2014-03-26 13:06:26
Magnetic force weak
This review is about item#09323377.