Buy more than* S$200* and get FREE SHIPPING

  • Magnet Catch Limit
  • Magnet Catch Limit
  • Magnet Catch Limit
  • Magnet Catch Limit
  • Magnet Catch Limit

Magnet Catch Limit TL-303-1

4.00 (1)
Item.#
09323395
Mfr.#
TL-303-1
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adsorption Strength (N [kgf])
29.4 (3) or more
Contact Arrangement
Door closed ON
Rating
AC125V (voltage) ? 5A (resistive load), 1.5 (lamp load) ? 3A (inductive load) AC250V (voltage) ? 5A (resistive load) ? 3A (inductive load) DC30V (voltage) ? 5A (resistive load) ? 1.5A (inductive load)
Weight (g)
52
Material and Processing
(Case A ? B) PTB / gray (York keeper) SPCC / Ni (magnet) ferrite / - (rubber cap) NBR / black (Tanshikaba) PC / transparent
(terminal board) C2680 / - (square washer with screw terminal) S / Zn (switch unit) PBT / black
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used as a switch for sounding chime at door opening / closing door
4
From Japan
On 2013-09-10 16:21:32
The degree of freedom of adjustment of the installation position of the switch main body side is expanded, and furthermore if it is structured in such a way that it can be reliably locked without being displaced at the setting position, I think that it becomes easier to use
This review is about item#09323404.