Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Magnet Catch Limit
  • Magnet Catch Limit
  • Magnet Catch Limit
  • Magnet Catch Limit
  • Magnet Catch Limit

Magnet Catch Limit TL-303-2

4.00 (1)
Item.#
09323404
Mfr.#
TL-303-2
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Adsorption Strength (N [kgf])
29.4 (3) or more
Contact Arrangement
Door open when ON
Rating
AC125V (voltage) 5A (resistive load), 1.5 (lamp load) 3A (inductive load) AC250V (voltage) 5A (resistive load) 3A (inductive load) DC30V (voltage) 5A (resistive load) 1.5A (inductive load)
Weight (g)
52
Material and Processing
(Case A B) PTB / gray (York keeper) SPCC / Ni (magnet) ferrite / - (rubber cap) NBR / black (Tanshikaba) PC / transparent
(terminal board) C2680 / - (square washer with screw terminal) S / Zn (switch unit) PBT / red
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used as a switch for sounding chime at door opening / closing door
4
From Japan
On 2013-09-10 16:21:32
The degree of freedom of adjustment of the installation position of the switch main body side is expanded, and furthermore if it is structured in such a way that it can be reliably locked without being displaced at the setting position, I think that it becomes easier to use
This review is about item#09323404.