Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Catch
  • Magnetic Catch
  • Magnetic Catch

Magnetic Catch TL-229S

5.00 (1)
Item.#
09323422
Mfr.#
TL-229S
Package Qty.
1PC
Ship pack of
1
2.96 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Purpose
Measuring instrument, OA equipment, furniture, etc.
Weight (g)
20.5
Adsorption Strength (N [kgf])
About34.3(3.5)
Material and Processing
(Plate housing) ALP / - (spacer) chloroprene sponge / black (magnet) ferrite / - (York) SPCC / Uc (Keeper) SPCC / Sn-Co (Cr color)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For opening and closing accessory furniture
5
From Japan
On 2013-05-21 21:33:34
Because it is an embedded type, it is easy to fit and it is convenient for the magnet and the mounting direction to be from the top. If you want greed, it is very appreciated that screws for attachment are also included.
This review is about item#09323413.