Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Magnetic Catch
  • Magnetic Catch
  • Magnetic Catch

Magnetic Catch TL-295-2

4.80 (5)
Item.#
09323474
Mfr.#
TL-295-2
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
5.3
Weight (g)
5.6
Material and Processing
(Case) PA/white (yoke) SPCC/Zn (blade-latch spring) POM / blue (magnet) ferrite /-
Adsorption Strength (N [kgf])
About 12.8 (1.3) or more
Application
Measuring instrument, OA equipment, furniture, etc.
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Because it got broken so you can replace it
5
From Japan
On 2017-02-01 11:51:45
I could exchange it exactly as it was a tough time. I am satisfied.
This review is about item#9323456.
Furniture production
5
From Japan
On 2015-12-13 21:26:16
Good.
This review is about item#09323605.
Furniture production
5
From Japan
On 2015-02-12 13:25:54
I think that ease of use is good.
This review is about item#09323596.
Shipped with product attached
5
From Japan
On 2014-10-29 13:21:47
Even small quantities can be purchased with MonotaRo collectively with other products, so it is convenient.
This review is about item#09323501.
For part of the machine for rotating machine.
4
From Japan
On 2014-10-13 20:55:28
It is unsuitable for doors because magnetic force is too strong and it is hard to come off.
This review is about item#09323535.