Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Door Latch
  • Door Latch
  • Door Latch
  • Door Latch
  • Door Latch

Door Latch TL-340

Item.#
09323885
Mfr.#
TL-340
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Caution
1. Do not use methods that door holds own weight like a canopy. 2. supporting part should be edge and corner R 0.3 and over, or do not chamfer. Bracket is not included.
Material and Processing
(Latch case stopper) POM / black (spring) SUS304 / - (cross socket head further tapping screw) S / Uc
Compatible
/t0.8 T1.2 t1.6 t2.3 thickness
Purpose
Inside door of power board, distribution board, control panel, and other various of chassis, etc.
Weight (g)
14.3
Specification
Operation: 1. latch is activated when you close the door. (Figure 1) (Stopper moves to top bracket and does not work.) 2. When you open the door, slide the knob fully. (Figure 2) (Hold the stopper that touches the bracket and keep the latch open: Open hol