Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Slide Latch
  • Stainless Steel Slide Latch
  • Stainless Steel Slide Latch

Stainless Steel Slide Latch TL-323-1

2.00 (1)
Item.#
09323894
Mfr.#
TL-323-1
Package Qty.
1PC
Ship pack of
1
10.96 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Purpose
Communication equipment, medical equipment, machine tools , etc.
Product Configuration
Body only
Material and Processing
(Case push button) SUS304 / barrel polishing (lock button) SUS304 / -
Weight (g)
51.5
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Furniture etc.
2
From Japan
On 2015-01-20 18:36:21
There are no complaints about the function in particular, but the main body and the receiving side are on the product image. There is no receiving side of the goods sent. I think that it is very confusing.
This review is about item#09323894.